Beli motor generator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  2. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

  3. Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    Mulai

    Rp599.999.900

    Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    atribut:
    • Type: Silent
    • Phase: 3
    • Fuel Tank Capacity (L): 125
    • Dimension (L x W x H) (mm): 2200x880x1250
    • Engine Type: Isuzu BB-4BG1T
    • Rated Output (kVA): 50
    • Frequency (Hz): 50/60
    • Type of Fuel: Diesel
  4. ADK Generator (Double)
    Mulai

    Rp19.999.900

  5. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  6. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  7. KRISBOW Kompresor Screw
    Mulai

    Rp109.999.900

    KRISBOW Kompresor Screw
    atribut:
    • Working Pressure (Bar): 10
  8. PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp169.999.900

    PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  9. Hyundai Generator Gasoline (Genset Bensin)
    Mulai

    Rp5.199.900

  10. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  11. TSUZUMI Generator Diesel Set TFS Series (Genset Diesel)
    Mulai

    Rp92.999.900

    TSUZUMI Generator Diesel Set TFS Series (Genset Diesel)
    atribut:
    • Frequency (Hz): 50
    • Engine Model: FAWDE
    • Cylinder: 4
    • Voltage (V): 380
  12. Aipower Gasoline Generator
    Mulai

    Rp6.699.900

    Aipower Gasoline Generator
    Deskripsi:
    Aipower Generator IN5000CEW dirancang dengan teknologi terbaik untuk membantu meningkatkan efisiensi Anda dalam beraktivitas. Dengan bahan bakar bensin dan berkapasitas tangki hingga 15 liter, memungkinkan Aipower Generator IN5000CEW mencapai waktu penggunaan yang relative lama untuk sekali pengisian bahan bakar.Aipower Generator IN5000CEW juga dilengkapi dengan rangka pipa besi yang kokoh. Generator ini juga telah dilengkapi dengan roda yang memungkinkannya untuk mudah dipindahkan dari satu tempat ke tempat yang lain.
    atribut:
    • Dimensions (mm): 620x470x510
    • Fuel Type: Gasoline
    • Engine Capacity (cc): 223
    • Power Produced (HP): 7.5
    • Ignition System: Manual/E-Start
    • Fuel Tank Capacity (L): 15
    • Engine Type: OHV Single Cylinder, 4 Stroke, Air Cooled
    • Oil Tank Capacity (L): 0.6
    • Wattage Rate: 2800
Daftar Harga motor generator Terbaru October 2026
KRISBOW Generator Gasoline (Genset Bensin)Rp2.299.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
KRISBOW Generator Diesel (Genset Diesel)Rp21.999.900
RYU Generator Gasoline Set 4 Tak (Genset Bensin)Rp3.599.900
Denyo Generator Diesel Isuzu Engine (Genset Diesel)Rp599.999.900
ADK Generator (Double)Rp19.999.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
MultiPro Genset BensinRp1.699.900
TSUZUMI Generator Diesel Set TDG Series (Genset Diesel)Rp69.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)